Motion
No.12
Bucket, Pail or Lid - Round Shape, Hot-dipped Galvanize Material, Color: Silver, 12 qt Capacity
Mi Item #05045937
MFR #No.12
Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bucket, Pail or Lid - Round Shape, Hot-dipped Galvanize Material, Color: Silver, 12 qt Capacity
Mi Item #05045937
MFR #No.12

Mfr description
12 PAIL 12 QT GALVANIZED W/HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.83/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    11-1/2 in
  • Pail/Bucket Height
    9-1/2 in
  • Pail/Bucket Width
    8-3/4 in

Details

  • Color
    Silver
  • Includes
    Handle
  • Material
    Hot-dipped Galvanize
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    12 qt (US)
  • Product Types
    Pail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)