1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Magnet Sales
42B7525-M1
Button Magnet, Diameter: 0.71", Height: 0.2", Pull Force: 8oz, Mount Type: None, Material: Ferrite
MI ITEM #
05045951
MFR #
42B7525-M1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Magnet Sales 42B7525-M1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnet Sales
42B7525-M1
Button Magnet, Diameter: 0.71", Height: 0.2", Pull Force: 8oz, Mount Type: None, Material: Ferrite
MI ITEM #
05045951
MFR #
42B7525-M1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
0.71 in
Height
0.2 in
Pull Force
8 oz
Details
Material
Ferrite
Mount Type
None
Overview
Mfr description
42B7525-M1 MAGNET ROUND 1/4 X3/4 8OZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought