Motion
17115LG
Magnifier, Magnification: 2.25x, Mounting Style: Edge Mount, Lens Shape: Round
MI ITEM #05045978
MFR #17115LG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnifier, Magnification: 2.25x, Mounting Style: Edge Mount, Lens Shape: Round
MI ITEM #05045978
MFR #17115LG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17115 GRAY MAGNIFIER/LAMP 5 DIOPTER LENS

Specifications

  • Magnification
    2.25 x
  • Includes Light Source
    Light Source Not Included
  • Mounting Style
    Edge Mount
  • Folding
    Non-Folding
  • Lens Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text