Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hazmax Knee Boots - Green/Yellow Color, 8 Size
Mi Item #05046238
MFR #87015-8

Mfr description
87015 HAZMAT BOOT SIZE 8
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Height
    11 in
  • Men'S Size
    8

Details

  • Application
    Chemical Resistant Boot
  • Chemical Resistance Level
    Very High/HazMat Resistance
  • Closure Type
    Slip-On
  • Color
    Green/Yellow
  • Midsole Material
    Steel
  • Product Line
    Hazmax EZ-Fit
  • Protection Features
    Chemical Protection, Puncture-Resistant Bottom
  • Shank
    Steel Shank
  • Slip Resistance Features
    Slip-Resistant Tread
  • Standards Met
    ASTM F2413-05, CSA Z195, NFPA 1991
  • Toe Protection
    Steel Toe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)