Motion
PLR283
Mi Item #05046277
MFR #PLR283
Price$479.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05046277
MFR #PLR283

Mfr description
PLR283 HEAVY DUTY BARRIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.58/each

Specifications

Dimensions

  • Dimensions
    5-1/2" x 12 ft x 2"
  • Height
    2 in
  • Length
    12 ft
  • Width
    5-1/2 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Orange
  • Core Material
    Open Cell Polyethylene Foam
  • Material
    Vinyl Cloth
  • Maximum Temperature
    +160 °F
  • Minimum Temperature
    -22 °F
  • Package Quantity
    1
  • Shape
    Rectangular
  • Style
    Curb
  • Surface Compatibility
    Smooth
  • Temperature Range
    -22 to +160 °F
  • Type
    Walk-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)