Motion
PTY340-1
Silicone Sealant - White, 10.3 fl oz, Cartridge, 30 min Cure Time
Mi Item #05046281
MFR #PTY340-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - White, 10.3 fl oz, Cartridge, 30 min Cure Time
Mi Item #05046281
MFR #PTY340-1

Mfr description
PTY340-WH 803 SEALANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10.3 fl oz (US)
  • Package Size
    10.3 fl oz (US)
  • Weight
    1.28 lbs

Details

  • Application
    Joint Movement
  • Color
    White
  • Container Type
    Cartridge
  • Cure Time
    30 min
  • Operating Temperature Range
    -40 to +195 °F
  • Package Type
    Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)