Motion
78111
Countersink - 90 ° Angle, 6 Flutes, 0.5000 in Body Dia., 0.3750 in Shank Dia., Carbide Material
Mi Item #05046329
MFR #78111
Price$146.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 6 Flutes, 0.5000 in Body Dia., 0.3750 in Shank Dia., Carbide Material
Mi Item #05046329
MFR #78111

Mfr description
78111 1/2" X 90-DEG. CARBIDE CTSK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.07/each

Specifications

Dimensions

  • Body Diameter
    0.5000 in
  • Cut Diameter Range
    0.1500 in, 3.81 mm
  • Head Diameter
    0.5000 in, 12.70 mm
  • Included Angle
    90 °
  • Min Cutting Diameter
    0.1500 in
  • Minimum Hole Diameter
    0.1500 in, 3.81 mm
  • Overall Length
    2-1/8 in
  • Pilot Or Drill Tip Diameter
    0.15 in
  • Shank Diameter
    0.3750 in
  • Shank Length
    1.0000 in, 25.40 mm
  • Tip Nose Diameter
    0.1500 in, 3.81 mm
  • Trade Size
    0.5000 in, 12.70 mm

Details

  • Attachment Type
    Straight Shank
  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Finish Coating
    Uncoated
  • Countersink Head Only
    No
  • Countersink Material
    Carbide
  • Cutting Direction
    Right Hand Cut
  • End Type
    Single End
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Material Grade
    Carbide
  • Number Of Flutes
    6
  • Pilot Type
    No Pilot
  • Series
    78
  • Shank Material
    Carbide
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)