Motion
0250RGRALAR

Refrigiwear
0250RGRALAR

Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Color Grey
MI ITEM #05046382
MFR #0250RGRALAR
Your Price$42.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0250RGRALAR

Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Color Grey
MI ITEM #05046382
MFR #0250RGRALAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.47/each(List $48.83)

Overview

Mfr description
0250RGRALAR COWHIDE FREEZER GLOVE

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Grey
  • Material
    Leather
  • Weight
    0.55 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text