Specifications
Dimensions
- Size2XL
- Weight4.052 lb
Details
- ColorNavy
- Country of OriginCN
- Manufacturer Upc Number613983012641
- Product TypeBib Overalls
- UPC_NO613983012641
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)