Overview
Mfr description
DR06818 DRILL / TAP INDEX
Specifications
- Smallest Thread Size#6 – 40
- Largest Thread Size1/2 – 20
- Tap MaterialHigh Speed Steel
- Drill MaterialHigh Speed Steel
- Number of Taps9
- Number of Drills9
- Tap Finish CoatingUncoated
- Drill Finish CoatingUncoated
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data