Specifications
Dimensions
- Largest Thread SizeM12
- Smallest Thread SizeM2.5
Details
- Drill Finish CoatingUncoated
- Drill MaterialHigh Speed Steel
- Number of Drills9
- Number of Taps9
- Tap Finish CoatingUncoated
- Tap MaterialHigh Speed Steel
- Thread StandardMetric