Motion
DR06899
Tap & Drill Set - Smallest Thread Size #6 – 32, Largest Thread Size 1/2 – 13
MI ITEM #05046417
MFR #DR06899
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap & Drill Set - Smallest Thread Size #6 – 32, Largest Thread Size 1/2 – 13
MI ITEM #05046417
MFR #DR06899

Mfr description
DR06899 DRILL / TAP INDEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Largest Thread Size
    1/2 – 13
  • Smallest Thread Size
    #6 – 32

Details

  • Drill Finish Coating
    Uncoated
  • Drill Material
    High Speed Steel
  • Number of Drills
    9
  • Number of Taps
    9
  • Tap Finish Coating
    Uncoated
  • Tap Material
    High Speed Steel
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)