Motion
10102184
Advantage 420 Half Mask Respirator - Advantage 420, Filter Not Included, Neither, Size: Large
Mi Item #05046418
MFR #10102184
Price$85.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 420 Half Mask Respirator - Advantage 420, Filter Not Included, Neither, Size: Large
Mi Item #05046418
MFR #10102184

Mfr description
10102184 LARGE ADVANTAGE 420 HALF-MASK
  • Dual cartridge reusable respirator
  • Includes facepiece, head cradle, buckle set, yoke with lever, two inhalation valves and one exhalation valve
  • Can be used with Advantage cartridges or threaded metal Comfo® cartridges
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.00/each

Specifications

Dimensions

  • Size
    Large

Details

  • Facepiece Material
    Nylon, Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Yoke with Lever
  • NIOSH Approval
    NIOSH Approval
  • Papr Sar Comp
    Neither
  • Series
    Advantage 420
  • Standards Met
    Latex Free
  • Strap Material
    Elastic
  • Suspension
    Cradle
  • Type
    Half Mask
  • UPC_NO
    641817021439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)