Motion
E2.6001-2Z/C3

SKF
E2.6001-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05046564
MFR #E2.6001-2Z/C3
Price$39.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
E2.6001-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05046564
MFR #E2.6001-2Z/C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.15/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Double Shielded
  • Description
    E2.6001-2Z/C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Low Friction Deep Groove Ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing has 12 mm bore diameter, double shielded closure, 28 mm outside diameter, and 8 mm overall width.
  • Manufacturer Catalog Number
    E2.6001-2Z/C3
  • Max Rpm
    33000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    520 lbf
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574213801

Overview

Mfr description
E2.6001-2Z/C3 BRG
  • Low Friction Deep Groove Ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought