Motion
E2.609-2Z/C3

SKF
E2.609-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #05046571
MFR #E2.609-2Z/C3
Price$29.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
E2.609-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #05046571
MFR #E2.609-2Z/C3

Mfr description
E2 609 2Z/C3 BRG
  • Low Friction Deep Groove Ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.44/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Double Shielded
  • Description
    E2 609 2Z/C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Low Friction Deep Groove Ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing with 9 mm bore, double shielded closure, 24 mm outside diameter, and 7 mm width for precise radial use.
  • Manufacturer Catalog Number
    E2.609-2Z/C3
  • Max Rpm
    37000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    370 lbf
  • Seal Material
    Tinplate
  • Series
    609
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574220731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)