Motion
E2.6207-2Z/C3

SKF
E2.6207-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05046577
MFR #E2.6207-2Z/C3
Your Price$63.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
E2.6207-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05046577
MFR #E2.6207-2Z/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.26/each(List $72.75)

Overview

Mfr description
E2.6207-2Z/C3 BRG
  • Low Friction Deep Groove Ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    17 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    12000 rpm
  • Series
    62
  • Radial Static Load Capacity
    3440 lbf
  • Manufacturer Catalog Number
    E2.6207-2Z/C3
  • UPC_NO
    7316574225224
  • Weight
    0.65 lbs
  • Features & Benefits
    • Low Friction Deep Groove Ball bearing
  • Description
    E2.6207-2Z/C3 BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The E2.6207-2Z/C3 Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, double shielded closure, 72 mm outside diameter, and 17 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text