Motion
E2.3205 A-2ZTN9/C3

SKF
E2.3205 A-2ZTN9/C3

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #05046601
MFR #E2.3205 A-2ZTN9/C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
E2.3205 A-2ZTN9/C3

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #05046601
MFR #E2.3205 A-2ZTN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E2.3205 A-2ZTN9/C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    30 °
  • Bearing Type
    Angular Contact Bearings
  • Cage Material
    Fiberglass Reinforced Nylon
  • Description
    E2.3205 A-2ZTN9/C3 BRG
  • Fillet Radius
    1 mm
  • Finish Coating
    Uncoated
  • UPC_NO
    7316574722945
  • Internal Clearance
    C3
  • Max Rpm
    12000 rpm
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    21.6 kN
  • Radial Static Load Capacity
    14.3 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    E2.32
  • Weight
    0.4 lbs
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text