Specifications
Dimensions
- Bore Diameter30 mm
- Contact Angle30 °
- Fillet Radius1 mm
- Inner Ring Width30.163 mm
- Outside Diameter72 mm
- Overall Width1.1875 in
- Precision RatingNot Rated
- Weight1.2 lbs
Details
- Bearing MaterialSteel
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialFiberglass Reinforced Nylon
- Closure TypeDouble Shielded
- DescriptionE2.3306 A-2ZTN9/C3 BRG
- Duplex TypeSingle
- Element MaterialBearing steel
- Finish CoatingUncoated
- Internal ClearanceC3
- Max Rpm9000 rpm
- Product TypeAngular Contact Bearings
- Radial Dynamic Load Capacity41.5 kN
- Radial Static Load Capacity27.5 kN
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Seal MaterialTinplate
- SeriesE2.32
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingUnmounted ball bearing
- UPC_NO7316574723225