Overview
Mfr description
4255131350 11'3" 035 10/14T M42 BLADE
Specifications
- Cutting MaterialCobalt Bi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi10 to 14
- Tooth FormRegular
- Width
- Thickness
- Back MaterialCarbon Steel
- Material GradeM42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data