Motion
AS5578
Roller Thrust Bearing Washers - Inner Ring, Outer Ring, 78 mm OD, Carbon Steel
MI ITEM #05046671
MFR #AS5578
Your Price$6.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Thrust Bearing Washers - Inner Ring, Outer Ring, 78 mm OD, Carbon Steel
MI ITEM #05046671
MFR #AS5578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.52/each(List $7.50)

Overview

Mfr description
AS 5578 BRG
  • Thrust Washer for Thrust Roller Bearing

Specifications

  • Dynamic Load Capacity
    32400 N
  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Outer Ring, Inner Ring
  • Outside Diameter
  • Static Load Capacity
    171000 N
  • Compatible Bearing Part Number
    WS5578, GS5578
  • Material
    Carbon Steel
  • Bearing Material
    Carbon Steel
  • Bore Diameter
    55 mm
  • Manufacturer Upc Number
    4549557000133
  • Overall Width
    1 mm
  • Country of Origin
    JP
  • Max Rpm
    4000 rpm
  • Harmonization Code
    8482.99.25.60
  • Thrust Bearing Type
    Thrust Roller Bearing
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text