Motion
12SC-4
733460575 Clamp Collar -
MI ITEM #05046748
MFR #12SC-4
Price$9.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
733460575 Clamp Collar -
MI ITEM #05046748
MFR #12SC-4

Mfr description
12SC-4 LIFEGUARD CLAMP 7334-60575
  • Specially designed channel clamps allowing fluid to escape down the length of the assembly; More effective than band-it clamps to secure sleeving in place during flexing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.13/each

Specifications

Details

  • Accessory Type
    Clamp Collar
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Description
    Clamp collar for securing nylon abrasion sleeve by crimping the sleeve onto the hose. Aluminum crimp rings which are an integrated part of the line-of-sight protective system called LifeGuard™.
  • End Type
    SC
  • Fitting Type
    Clamp Collar
  • Harmonization Code
    7326.90.8688
  • Manufacturer Catalog Number
    7334-60575
  • Manufacturer Upc Number
    770075442387
  • ManufacturerName (description attribute)
    Gates
  • Material
    Aluminium
  • Product Types
    Clamp Collar
  • UPC_NO
    770075442387

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)