Motion
44106
Shovel - Steel, 9-3/8 in Blade Width, Straight Handle, 48 in Handle Length
MI ITEM #05046798
MFR #44106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shovel - Steel, 9-3/8 in Blade Width, Straight Handle, 48 in Handle Length
MI ITEM #05046798
MFR #44106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44106 SQUARE POINT SHOVEL

Specifications

  • Type
    Shovel
  • Blade Shape
    Square
  • Blade Width
    9-3/8 in
  • Blade Height
    5-5/8 in
  • Blade Material
    Steel
  • Handle Style
    Straight
  • Handle Length
    48 in
  • Handle Material
    Wood
  • Non Sparking
    Not Non-Sparking
  • Includes Step
    Includes Step
  • Blade Type
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text