Motion
555232
Master Oblong Link - 1/2 in, Powder Coated, 5.00 x 2.50 in Oblong Link Inner Dimensions
Mi Item #05046973
MFR #555232
Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Oblong Link - 1/2 in, Powder Coated, 5.00 x 2.50 in Oblong Link Inner Dimensions
Mi Item #05046973
MFR #555232

Mfr description
555232 MASTER LINK 1/2 X 2.5 X 5 GR100 H
  • Accepts both Herc-Alloy® 1000 and 800 chain and components
  • Featuring an optimum design for sling construction, oblong Master Links have a greater capacity when compared with master rings of the same size because of their smaller width
  • Oval shape is also ideal for use with crane hooks, since the depth of a crane hook is normally greater than the width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.34/each

Specifications

Dimensions

  • Master Oblong Link Inside Length
    5.00 in
  • Master Oblong Link Inside Width
    2.50 in
  • Master Oblong Link Material Diameter
    0.50 in
  • Trade Size
    1/2 in
  • Weight
    0.81 lbs

Details

  • Description Keyword
    5.00 x 2.50 in
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • UPC_NO
    043927555222
  • Weight Capacity
    8600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)