Motion
FS2764-LN-16-16-O

BRENNAN INDUSTRIES INC
FS2764-LN-16-16-O

FS2764-LN-16-16-O FITTING
MI ITEM #05047103
MFR #FS2764-LN-16-16-O
Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2764-LN-16-16-O

FS2764-LN-16-16-O FITTING
MI ITEM #05047103
MFR #FS2764-LN-16-16-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.20/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal Bulkhead, Male O-ring Boss
  • End 1 Thread
    1-5/16-12 UN, 1-7/16-12 UN
  • End 2 Style
    Male Face Seal Bulkhead, Male O-ring Boss
  • End 2 Thread
    1-5/16-12 UN, 1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2764

Overview

Mfr description
FS2764-LN-16-16-O FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text