Motion
TIGEAR-2 SPEED REDUCER

DODGE
TIGEAR-2 SPEED REDUCER

TIGEAR-2 SPEED REDUCER
MI ITEM #05047137
MFR #TIGEAR-2 SPEED REDUCER
Price$3,148.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 SPEED REDUCER

TIGEAR-2 SPEED REDUCER
MI ITEM #05047137
MFR #TIGEAR-2 SPEED REDUCER

Mfr description
35S18R REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,148.29/each

Specifications

Dimensions

  • Bore Diameter
    38.00 mm
  • Case Size
    35
  • Center Distance
    3.50 in
  • Input Size
    0.8750 in
  • Nominal Ratio
    18
  • Output Size
    1.5000 in
  • Overhung Load
    2760 lbf
  • Ratio
    18:1
  • Shaft Diameter
    Input 0.875 in|Output 1.5 in
  • Shaft Length
    Input 1.75 in|Output 3.51 in

Details

  • Additional Details
    RHB / MSM 48 TTB KIT 38MM
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 5.63 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    7.720 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6.61 horsepower
  • Torque Rating (in-lb)
    Output 3660 inch pound (pound inch)
  • UPC_NO
    782476274108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)