Motion
AS1002F-07
AS Flow Control w/ M5 standard Body Size
Mi Item #05047166
MFR #AS1002F-07
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ M5 standard Body Size
Mi Item #05047166
MFR #AS1002F-07

Mfr description
AS1002F-07 SPEED CONTROL
  • In-line, compact, one-touch fittings
  • Maximum operating pressure: 1 MPa
  • Applicable tube material: nylon, soft nylon, polyurethane
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Body Size
    M5 standard
  • Overall Height
    25.5 mm
  • Overall Length
    39.5 mm
  • Overall Width
    12 mm
  • Tube Size
    1/4 (OD) in

Details

  • Body Material
    PBT, Brass
  • Flow Coefficient Cv Flow Factor Kv
    0.08 Cv
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    +23 to +140 °F
  • Piping Type
    Inline
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    Meter out
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)