Motion
CLJ-F016B
Pneumatic Cylinder Mounting Hardware - For use with Cj2 Round Body Cylinder, 160 mm Bore
Mi Item #05047168
MFR #CLJ-F016B
Price$0.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - For use with Cj2 Round Body Cylinder, 160 mm Bore
Mi Item #05047168
MFR #CLJ-F016B

Mfr description
CLJ-F016B FOOT BRACKET (CLJ 16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.91/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Cylinder Size
    160 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Round Body Cylinder
  • For Use With
    Cj2 Round Body Cylinder
  • Hardware Type
    Foot Bracket
  • Mounting Type
    Foot Mount
  • Replacement Part Type
    Foot Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)