Motion
EA 11C
Adhesive - 4 oz Package, 24 hr Cure Time, Black color
Mi Item #05047222
MFR #EA 11C
Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - 4 oz Package, 24 hr Cure Time, Black color
Mi Item #05047222
MFR #EA 11C

Mfr description
1373435 HYSOL 11C EPK 4OZ KT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.34/each

Specifications

Dimensions

  • Package Size
    4 oz

Details

  • Color
    Black
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +250 °F
  • Package Type
    Dual Cartridge
  • UPC_NO
    079340439634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)