Motion
10G2XH XREEL

GATES RUBBER CO
10G2XH XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 1 in OD, 3625 psi / 249.9 bar Working Pressure, 14500 psi / 999.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #05047234
MFR #10G2XH XREEL
Price$21.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G2XH XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 1 in OD, 3625 psi / 249.9 bar Working Pressure, 14500 psi / 999.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #05047234
MFR #10G2XH XREEL

Mfr description
10G2XH 220FT REEL HOSE 4657-2544
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.29/ft

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    220 ft / 67 m
  • Minimum Bend Radius
    8 in /203.2 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    1 in

Details

  • Burst Pressure
    14500 psi / 999.7 bar
  • Country of Origin
    US
  • Cover Color
    Blue
  • Cover Material
    CSM - Type M
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46572544
  • Manufacturer Upc Number
    072053800685
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where pressure or temperature requirements exceed SAE 100R2, ISO 1436 2SN R2 and EN 853 2SN or where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    G2XH Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    072053800685
  • Working Pressure
    3625 psi / 249.9 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)