Motion
6204-2RLD-12-C3

PEER BEARING CO (SKF)
6204-2RLD-12-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05047261
MFR #6204-2RLD-12-C3
Price$38.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6204-2RLD-12-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05047261
MFR #6204-2RLD-12-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6204-2RLD12C3V2 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6204-2RLD-12-C3 is a 0.7500 in bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    2273
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106106678

Overview

Mfr description
6204-2RLD12C3V2 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought