Motion
CG5A80SV-PS
Seal Kit - For Use With: CJ5-S, Includes: Piston Seal, Rod Seal, Valve Retainer Gasket, Valve Seal
Mi Item #05047291
MFR #CG5A80SV-PS
Price$124.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seal Kit - For Use With: CJ5-S, Includes: Piston Seal, Rod Seal, Valve Retainer Gasket, Valve Seal
Mi Item #05047291
MFR #CG5A80SV-PS

Mfr description
CG5A80SV-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.10/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm

Details

  • For Use With
    CJ5-S
  • Manufacturer Catalog
  • Port Thread Standard
    Rc
  • Replacement Part Type
    Seal Kit
  • Seal Material
    FKM - Fluoro Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)