Motion
44312
Non-Impact Socket - Metric, 3/8 in Drive Size, 18 mm Socket Size, 12 PT, Standard Type
MI ITEM #05047402
MFR #44312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 18 mm Socket Size, 12 PT, Standard Type
MI ITEM #05047402
MFR #44312

Mfr description
9-44312 18MM SOCKET, 12 PT. 3/8 IN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    18 mm

Details

  • Material
    Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)