Motion
44332
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/16 in Socket Size, 12 PT, Standard Type
Mi Item #05047403
MFR #44332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/16 in Socket Size, 12 PT, Standard Type
Mi Item #05047403
MFR #44332

Mfr description
9-44332 7/16" SOCKET, 12 PT. 3/8" D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    7/16 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)