Motion
44416
Non-Impact Socket - Metric, 3/8 in Drive Size, 12 mm Socket Size, 12 PT, Deep Type
Mi Item #05047406
MFR #44416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 12 mm Socket Size, 12 PT, Deep Type
Mi Item #05047406
MFR #44416

Mfr description
9-44416 12MM SOCKET 12PT DEEP 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.4063 in
  • Socket Size
    12 mm

Details

  • Material
    Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)