Motion
44418
Non-Impact Socket - Metric, 3/8 in Drive Size, 14 mm Socket Size, 12 PT, Deep Type
MI ITEM #05047407
MFR #44418
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 14 mm Socket Size, 12 PT, Deep Type
MI ITEM #05047407
MFR #44418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    4.7000 in
  • Socket Size
    14 mm

Details

  • Material
    Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep

Overview

Mfr description
9-44418 14MM SOCKET 12PT DEEP 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought