Motion
44602
Adjustable Wrench - 6 in Overall Length, Stainless Steel Material, Plain Handle, 0.7500 in Maximum Jaw Capacity
MI ITEM #05047413
MFR #44602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 6 in Overall Length, Stainless Steel Material, Plain Handle, 0.7500 in Maximum Jaw Capacity
MI ITEM #05047413
MFR #44602

Mfr description
9-44602 06 IN. ADJUSTABLE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Additional Details
    Spring-Tension Knurl
  • Body Material
    Stainless Steel
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    0.7500 in
  • Measurement Scale
    Scale Not Included
  • Wrench Type
    Adjustable Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)