Motion
44603
Adjustable Wrench - 8 in Overall Length, Steel Material, Satin Nickel Finish, Plain Handle, 0.8750 in Maximum Jaw Capacity
Mi Item #05047414
MFR #44603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 8 in Overall Length, Steel Material, Satin Nickel Finish, Plain Handle, 0.8750 in Maximum Jaw Capacity
Mi Item #05047414
MFR #44603

Mfr description
9-44603 08 IN. ADJUSTABLE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Satin Nickel
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    0.8750 in
  • Measurement Scale
    Scale Not Included
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)