Overview
Mfr description
9-44693 3/8" WRENCH 12PT COMBINATIO
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Body MaterialSteel
- Socket Shape12 PT
- Finish CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data