Motion
51651
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Spring Loaded Adjustment Type
Mi Item #05047421
MFR #51651
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Spring Loaded Adjustment Type
Mi Item #05047421
MFR #51651

Mfr description
9-51651 10 IN. PIPE WRENCH, STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10 in

Details

  • Adjustment Type
    Spring Loaded
  • Handle Style
    Plain
  • Jaw Type
    Hook
  • Material
    Steel
  • Maximum Jaw Capacity
    1-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)