1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CRAFTSMAN
51652
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Spring Loaded Adjustment Type
MI ITEM #
05047422
MFR #
51652
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
CRAFTSMAN 51652
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRAFTSMAN
51652
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Spring Loaded Adjustment Type
MI ITEM #
05047422
MFR #
51652
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9-51652 14 IN. PIPE WRENCH, STEEL
Specifications
Head Angle
Straight
Material
Steel
Jaw Type
Hook
Maximum Jaw Capacity
2 in
Overall Length
14 in
Adjustment Type
Spring Loaded
Handle Style
Plain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data