Motion
CY1F25TNL-450A

SMC CORP OF AMERICA
CY1F25TNL-450A

RODLESS ACTUATOR, LOW PROFILE
Mi Item #05047716
MFR #CY1F25TNL-450A
Price$1,096.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1F25TNL-450A

RODLESS ACTUATOR, LOW PROFILE
Mi Item #05047716
MFR #CY1F25TNL-450A

Mfr description
CY1F25TNL-450A
  • Bore sizes: 10, 15, 25 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Maximum stroke lengths: 500 mm (10 bore), 750 mm (15 bore), 1200 mm (25 bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,096.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    46 mm
  • Overall Length
    590 mm
  • Overall Width
    128.5 mm
  • Port Size
    1/8 NPT
  • Stroke  
    450 mm

Details

  • Additional Details
    The CY1F low profile Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is installed with a single axis internal linear guide to reduce its profile as much as 29% and up to 50% weight reduction compared to the CY1H Series.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Adjusting Bolt
  • Cylinder Style
    Magnetically Coupled
  • Cylinder Suffix
    A
  • Guide Type
    Linear Guide - Single Axis (Low Profile)
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    29 psi
  • Operating Pressure Range
    29 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Series
    CY1
  • Stroke Adjuster Type
    A = (Left: with Adjusting Bolt), (Right: with Adjusting Bolt)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)