Motion
WT-04
Bearing Lock Washer - 0.8010 in ID, 1.3750 in Outside Dia., 1.0200 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #05047821
MFR #WT-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.8010 in ID, 1.3750 in Outside Dia., 1.0200 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #05047821
MFR #WT-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WT 04 LOCKWASHER

Specifications

  • Series
    WT
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    NT-04
  • Manufacturer Product Page
  • UPC_NO
    751968740407
  • Outside Diameter Over Tangs
    1.3750 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text