Motion
4178
Face Shield Window - Propionate Material, Green Color, 8 x 17 x 0.06 in Window
Mi Item #05047907
MFR #4178
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Green Color, 8 x 17 x 0.06 in Window
Mi Item #05047907
MFR #4178

Mfr description
4178DGNBP FACESHIELD WINDOW DARK GRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • Weight
    0.4 lbs
  • Window Dimensions
    8 x 17 x 0.06 in
  • Window Height
    8 in
  • Window Length
    16.5000 in
  • Window Thickness
    0.06 in
  • Window Width
    17 in

Details

  • Additional Details
    Window Color: Dark Green | Window Dimensions: 8 x 16.5 in
  • Approval Listing Regulations
    ANSI, CSA
  • Comp
    F400, F4400, F4500, F500, F5400, F5500, F6400, F6500, FH66, FM70, FM71
  • Includes
    Face shield window
  • Product Line
    Fibre-Metal
  • Window Color
    Green
  • Window Material
    Propionate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)