Motion
4178
Face Shield Window - Propionate Material, 8 x 17 x 0.06 in Window
Mi Item #05047908
MFR #4178
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, 8 x 17 x 0.06 in Window
Mi Item #05047908
MFR #4178

Mfr description
4178IRUV5BP FACESHIELD WINDOW SHADE 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.75/each

Specifications

Dimensions

  • Window Dimensions
    8 x 17 x 0.06 in
  • Window Height
    8 in
  • Window Thickness
    0.06 in
  • Window Width
    17 in

Details

  • Approval Listing Regulations
    ANSI, CSA
  • Comp
    F400, F4400, F4500, F500, F5400, F5500, F6400, F6500, FH66, FM70, FM71
  • Lens Shade
    5
  • Window Material
    Propionate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)