Motion
F400BP
High Performance Faceshield Headgear, with deeper 4'' Crown, Ratchet Headband, Fits Over Protective Spectacles, Uses 3-C Headgear or Choice of Three Capmounts, Bulk Pack 25/box
Mi Item #05047911
MFR #F400BP
Price$35.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Performance Faceshield Headgear, with deeper 4'' Crown, Ratchet Headband, Fits Over Protective Spectacles, Uses 3-C Headgear or Choice of Three Capmounts, Bulk Pack 25/box
Mi Item #05047911
MFR #F400BP

Mfr description
F400BP FIBRE-METAL 4"CROWN HEADGEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.11/each

Specifications

Dimensions

  • Crown Size
    4 in

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI
  • Color
    Grey
  • Manufacturer Upc Number
    662463224395
  • Material
    Noryl®
  • Product Line
    Fibre-Metal
  • Suspension Type
    3C Ratchet
  • Type
    Face Shield & Headgear
  • UPC_NO
    662463224395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)