Motion
F5400BP
Hard Hat Faceshield Frame - Noryl Material
Mi Item #05047912
MFR #F5400BP
Price$35.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Faceshield Frame - Noryl Material
Mi Item #05047912
MFR #F5400BP

Mfr description
F5400BP FACESHIELD 8" X 17" 4"CROWN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.25/each

Specifications

Details

  • Manufacturer Upc Number
    662463151288
  • Material
    Noryl
  • Type
    Face Shield & Headgear
  • UPC_NO
    662463060313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)