1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ProStat First Aid
12803V
Cotton Tip Swab, Non-Sterile, 3In., PK25
Mi Item #
05047942
MFR #
12803V
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ProStat First Aid 12803V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProStat First Aid
12803V
Cotton Tip Swab, Non-Sterile, 3In., PK25
Mi Item #
05047942
MFR #
12803V
Mfr description
12803V COTTON TIPS, 3"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3 in
Details
Handle Material
Wood
Package Quantity
100
Sterility
Non-Sterile
Tip Material
Cotton
Tip Type
Single
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items