1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTH BY HONEYWELL
35171TB
Triangular Bandage, Length Side A: 36", Length Side B: 36", Length Side C: 52", Package Quantity: 1
MI ITEM #
05047950
MFR #
35171TB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
NORTH BY HONEYWELL 35171TB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTH BY HONEYWELL
35171TB
Triangular Bandage, Length Side A: 36", Length Side B: 36", Length Side C: 52", Package Quantity: 1
MI ITEM #
05047950
MFR #
35171TB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35171TB BANDAGE, TRIANGULAR
Specifications
Length Side A
36 in
Length Side B
36 in
Length Side C
52 in
Package Quantity
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data