Motion
35173TS
Gauze Pad - Sterile, Length: 3 in, Width: 2 in, Qty: 4
MI ITEM #05047951
MFR #35173TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gauze Pad - Sterile, Length: 3 in, Width: 2 in, Qty: 4
MI ITEM #05047951
MFR #35173TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in
  • Width
    2 in

Details

  • Package Quantity
    4
  • Sterility
    Sterile

Overview

Mfr description
35173TS PADS NON-ADHERENT 2"X3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought