Motion
210 M
Leather Drivers Glove with Wing Thumb - M or Size 8, Cowhide Grain Leather, Brown
MI ITEM #05047963
MFR #210 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Wing Thumb - M or Size 8, Cowhide Grain Leather, Brown
MI ITEM #05047963
MFR #210 M

Mfr description
210 M GLOVES DRIVER MEDIUM TAN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)